
E Shape Unbounded Face Shield Visor, 8 in H x 15-1/2 in W, PETG, Clear, F10
Mfr # 251-01-5211
Zoro # G516494291
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
Key Features
Color
Clear
Visor Thickness
0.04
Visor Material
PETG
Material
PETG
Visor Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251-01-5211
Zoro #
G516494291
UPC #
761445227611
Country of Origin
United States
Dimensions
Visor Thickness
0.04
Details
Color
Clear
Visor Material
PETG
Material
PETG
Visor Color
Clear
Description
Jackson Safety* brand F10 PETG face shields provide On-The-Job protection from dust and splashes when used in conjunction with protective eyewear and helmets. Protective eyewear/Goggles sold separately should be worn at all times with the faceshield.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.