Shop BOUTON OPTICAL
See all product information
Create Account
Enhanced Coverage Half-Frame Safety Glasses, w/Black Frame, Silver Mirror Plus Lens, and Anti-Scratch
- Mfr # 250-41-0005
- Zoro # G524200853
product price:Â
$
9.99
/pr
Sold in multiples of 12Â prs for
$119.88
Key Features
Frame Color
Black
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-41-0005
- Zoro #
- G524200853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Frame Color
- Black
Dimensions
- Eyewear Size
- OS
Description
Mirror Plus lens coating helps to deflect sunlight, delivering noticeably less glare and reflection than standard lenses, Modern and sporty half-frame styling, with 60% larger lenses for more coverage, AirFlex ultra-flexible temples provide a secure grip, even on larger head sizes, Adjustable soft rubber nose pads designed for an ergonomic fit and all-day comfort, Frame construction includes metal screws for durability, ANSI Z87.1+ rated to protect the industrial athlete, U6-rated UVA and UVB protection, 7C-base curved lens for a wide field of view, Lens Coating: Anti-scratch is a hardcoat treatment that toughens the lens surface for a longer product life with fewer scratches. Enhanced Coverage Half-Frame Safety Glasses,w/Black Frame,Silver Mirror Plus Lens,and Anti-Scratch Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.