
Lens Safety Glasses, Anti-Fog, Gray Lens, Frameless Frame, Black, 1 pc
Mfr # 250-EVS-0001
Zoro # G616312310
product price:Â $17.05
/eaKey Features
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Polypropylene
Eyewear Size
OS
Standards
ANSI Z87.1-2010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-EVS-0001
Zoro #
G616312310
UPC #
38428137633
Country of Origin
China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Polypropylene
Standards
ANSI Z87.1-2010
Description
Bouton safety glasses 1 pc lens, series: EVOSpec 250-EVS, anti-fog lens coating, gray lens, rimless, black frame, polypropylene frame, polycarbonate lens, 99.99 % UV protection, Bayonet/rubber tipped temple, ANSI Z87.1- 2010 specifications met.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.