Shop BOUTON OPTICAL
See all product information
Create Account
Lens Safety Glasses, Anti-Fog, Indoor/Outdoor Lens, Frameless Frame, Black, 1 pc
- Mfr # 250-EVS-0002
- Zoro # G616312297
product price:Â
$
16.99
/ea
Key Features
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Polypropylene
Eyewear Size
OS
Standards
ANSI Z87.1- 2010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-EVS-0002
- Zoro #
- G616312297
- UPC #
- 38428813742
- Country of Origin
- China
- Item
- Safety Glasses
- Lens Color
- Indoor/Outdoor
- Frame Type
- Frameless
- Lens Material
- Polycarbonate
- Frame Material
- Polypropylene
- Standards
- ANSI Z87.1- 2010
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- UV Protection
- Yes %
- Series
- EVOSpecâ„¢ 250-EVS
- Type
- 1-Piece Lens
Dimensions
- Eyewear Size
- OS
Description
Bouton safety glasses, 1 pc lens, series: EVOSpec 250-EVS, anti-fog lens coating, indoor/outdoor lens, Rimless, black frame, Polypropylene frame, polycarbonate lens, 99.99 % UV protection, Bayonet/rubber Tipped temple, ANSI Z87.1- 2010 specifications met.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.