Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame

  • Mfr # 250-01-0020

  • Zoro # G108997339


product price:  $4.99
/ea

Key Features

Lens Material
Polycarbonate
Frame Style
Wraparound
Eyewear Size
One Size Fits Most
Standards
ANSI Z87.1 Compliant
Eyewear Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-01-0020
Zoro #
G108997339
UPC #
616314025259
Country of Origin
Malaysia

Dimensions

Eyewear Size
One Size Fits Most

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1 Compliant
Eyewear Frame Style
Wraparound
Arm Color
Black
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Frame Type
Frameless
Frame Material
Plastic

Description

Wraparound, rimless design provides excellent protection from projectiles and impacts while ensuring crisp, clear, distortion-free visibility. Thin, flexible temples and a molded saddle bridge deliver a secure, pinch-free fit for all-day wearing comfort. 9.5 BCR Base Curve Radius.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.