
Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Gloss Black Frame, Half-Frame
Mfr # 250-33-0021
Zoro # G416311407
product price: $17.35
/ea
Sold in multiples of 12 for $208.20
Key Features
Frame Type
Half-Frame
Frame Color
Gloss Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-33-0021
Zoro #
G416311407
UPC #
616314130335
Country of Origin
India
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Gloss Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/EVA
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
Description
Bouton protective glasses dual lens lightweight, series: Commander, universal, anti-fog/anti-scratch lens coating, gray lens, semi-Rimless, glossy black frame, polycarbonate/EVA frame, polycarbonate lens, 99.9 % UV protection, bayonet temple, ANSI Z87.1+, CSA Z94.3 specifications met.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.