Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # 250-AN-10114

  • Zoro # G703448823


product price:  $6.65
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-AN-10114
Zoro #
G703448823
UPC #
899558001450
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Size Fits All

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Standards
ANSI Z87.1 Compliant
Color
Black
Eyewear Frame Style
Wraparound
Material
Plastic; Polycarbonate
Weight
0.1 lbs
Includes
(1) Adjustable Neck Cord

Description

Sleek, sporty eyewear features a semi-rimless, lightweight design that provides protection from projectiles, while minimizing sun glare and ultraviolet radiation exposure. Flexible rubber nose pads and temple tips ensure all-day wearing comfort. 9 BCR (Base Curve Radius).

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.