Zoro Homepage

Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, 1 PR

  • Mfr # 250-06-0002

  • Zoro # G716284371


product price: $1.59
/pr
Sold in multiples of 5 for $7.95

Key Features

Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Eyewear Size
OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-06-0002
Zoro #
G716284371
UPC #
616314036255
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Frame Style
Wraparound

Description

1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Bis(2-chloro-1-methylethyl)ether, technical grade, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.