Bouton Optical

Safety Glasses, Clear Anti-Fog, Scratch-Resistant


original price: $1.75
9% off
new price: $1.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate/Pvc
See all product information

Product Information

Dimensions

Size OS

Details

Item Safety Glasses
Lens Color Clear
Frame Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate/Pvc
Polarized Lens No
Gender Unisex
Foam Lined No
Series ZENON Z12
Standards ANSI Z87.1+
Features Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black
Frame Type Frameless

Description

Zenon Z12 Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.