Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-99-0900
Zoro # G3598808
original price:
$1.69
11% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-99-0900
- Zoro # G3598808
- UPC # 616314024771
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | The Scout |
Eyewear Frame Design | OTG |
Standards | ANSI Z87.1 |
Frame Color | Clear |
Features | Rimless; Large Over-the-Glass Design fits over Most Prescription Eyewear; Can also be Worn by Itself as a Safety Glass; Molded Nose Bridge Design; Indirect Vent Temples to Reduce Fogging; 4 Base Curve Lens |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Frameless |
Primary Frame Color | Clear |
Includes Polarized Lens Coating | No |
Frame Type | Frameless |
Description
The Scout Over-The-Glass Eyewear, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- KIDDE Kidde C3010D Worry-Free CO Alarm with Digital Display, 10-Year Sealed Lithium Battery Operated (21010047)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0301)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (250-01-F022)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-AN-10121)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- Bouton Optical Eye Protection