Bouton Optical

Safety Glasses, Clear Scratch-Resistant


product price: $3.29
/ea
Sold in multiples of 12 for $39.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate/Pvc
  • Polarized Lens No
See all product information

Product Information

Dimensions

Size OS

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate/Pvc
Polarized Lens No
Gender Unisex
Foam Lined No
Series Anser
Standards ANSI Z87.1
Features Wraparound Temples with Rubberized Tips to Grip the Wearers Head; Lightweight, Semi-Rimless Design; Sleek, Sporty Style with Wraparound Lens Protection; Bayonet Temples with Flexible Rubber Tips Offer a Comfortable, Secure Fit; Soft Rubber Nose Pads keeps the Glasses in place; Supplied with an Adjustable Neck Cord; 9 Base Curve Dual Lens
Frame Type Half-Frame

Description

Anser Eyewear,Clear Polycarbonate Lens, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Material Polycarbonate/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.