Bouton Optical

Safety Glasses, Clear Uncoated


product price: $1.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Clear
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate/Pvc
  • Polarized Lens No
See all product information

Product Information

Dimensions

Size OS

Details

Item Safety Glasses
Lens Color Clear
Frame Color Clear
Lens Coating Uncoated
Lens Material Polycarbonate
Frame Material Polycarbonate/Pvc
Polarized Lens No
Gender Unisex
Foam Lined No
Series ZENON Z13
Standards ANSI Z87.1+
Features Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Clear
Frame Type Frameless

Description

Zenon Z13 Eyewear,Uncoated,Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.