Shop BOUTON OPTICAL
See all product information
Create Account
Zenon 250-26 Bi-Focal Lens Flat Top Single Safety Reading Eyewear, 2.5 Diopter, Clear Lens
- Mfr # 250-26-0025
- Zoro # G116312124
product price:Â
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
Lens Coating
Anti-Scratch
Frame Style
Rimless
Lens Color
Clear
Frame Color
Clear
UV Protection
99.90%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-26-0025
- Zoro #
- G116312124
- UPC #
- 616314156687
- Country of Origin
- China
- Item
- Bifocal Safety Glasses
- Diopter Strength
- 2.5
- Lens Coating
- Anti-Scratch
- Frame Style
- Rimless
- Lens Color
- Clear
- Frame Color
- Clear
- UV Protection
- 99.90%
- Standards
- ANSI Z87.1+/Z87.1-2015, CSA Z94.3
- Frame Type
- Frameless
- Frame Material
- Polycarbonate/PVC
- Lens Material
- Polycarbonate
- Series
- Zenon Z13Râ„¢ 250-26
Dimensions
- Eyewear Size
- Universal
Description
Bouton safety reading eyewear bi-focal lens flat top single, series: zenon Z13R 250-26, 2.5 diopter, universal size, anti-scratch lens coating, clear lens, rimless frame, clear frame, polycarbonate/PVC frame, polycarbonate lens, 99.9% UVA/UVB UV protection, flexible/rubber tipped temple, specifications met: ANSI Z87.1+/Z87.1-2015, CSA Z94.3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.