Zenon Z11sm Rimless Safety Glasses, Frameless, Clear Single Lens

  • Mfr # 250-00-0000

  • Zoro # G123333624


product price:  $2.95
/ea

Key Features

Arm Color
Black
Standards
ANSI Z87.1 Compliant, TAA Compliant
Includes Scratch-Resistant Lens Coating
Yes
UV Protection
99.9% UVA/UVB/UVC
Frame Type
Frameless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-00-0000
Zoro #
G123333624
UPC #
616314059230
Country of Origin
Taiwan, Province of China

Details

Arm Color
Black
Item
Safety Glasses
Standards
ANSI Z87.1 Compliant, TAA Compliant
Includes Scratch-Resistant Lens Coating
Yes
UV Protection
99.9% UVA/UVB/UVC
Frame Type
Frameless
Lens Color
Clear
Lens Material
Polycarbonate
Frame Material
Plastic

Description

Zenon Z11sm Rimless Safety Glasses provide excellent protection from dust and debris while simultaneously providing all-day wearing comfort, especially for those with smaller, more slender faces. With the same lightweight, rimless design as classic Zenon Z12 eyewear, Zenon Z11sm glasses have been modified with a reduced frame that's ideal for men and women who have narrower faces. Their thin, flexible temples provide a secure fit without uncomfortable pressure points. 10 BCR (Base Curve Radius) polycarbonate lens provides 99.9% UVA/UVB protection.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.