Shop BOUTON OPTICAL
See all product information
Create Account
ZENON Z11SM, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame, Frameless
- Mfr # 250-00-0020
- Zoro # G3597627
product price:Â
$
2.15
/ea
Sold in multiples of 12 for
$25.80
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-00-0020
- Zoro #
- G3597627
- UPC #
- 616314117244
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Clear
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate, PVC
- Foam Lined
- No
- Series
- ZENON Z11SM
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+
- Features
- Gender
- Unisex
- Includes Polarized Lens Coating
- No
- For Small Heads Designation
- Yes
Dimensions
- Eyewear Size
- OS
Description
Zenon Z11Sm Eyewear With A Reduced Frame, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate, PVC, Standards TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.