ZENON Z11SM, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Frameless

  • Mfr # 250-00-0001

  • Zoro # G3597609


product price: $1.49
/ea
Sold in multiples of 12 for $17.88

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-00-0001
Zoro #
G3597609
UPC #
616314059247
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
ZENON Z11SM
Standards
ANSI Z87.1-2015; CSA
Features
Z12 Redesigned with a Reduced Frame to Fit Smaller and Slender Faces; Ideal for Women and Men with Narrow Faces; Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; 10 Base Curve Lens; Temple Material : Polycarbonate; Temple Color : Black
Gender
Unisex
For Small Heads Designation
Yes

Description

Zenon Z11Sm Eyewear With A Reduced Frame, No Foam Lined, Eyewear Frame Style Frameless, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.