ZENON Z12, Safety Glasses, Anti-Scratch, Amber Lens, Amber Frame, Frameless

  • Mfr # 250-01-5509

  • Zoro # G3597791


product price:  $1.53
/ea
Sold in multiples of 12 for $18.36

Key Features

Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01-5509
Zoro #
G3597791
UPC #
616314020018
Country of Origin
Malaysia

Dimensions

Eyewear Size
OS
Size
OS

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
ZENON Z12
Standards
ANSI Z87.1+
Features
Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Amber
Gender
Unisex

Description

Zenon Z12 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.