ZENON Z12, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Clear Frame, Frameless
Mfr # 250-01-0002
Zoro # G3597679
product price:Â $1.59
/ea
Sold in multiples of 12 for $19.08
Key Features
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250-01-0002
Zoro #
G3597679
UPC #
616314025297
Country of Origin
Malaysia
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
ZENON Z12
Standards
ANSI Z87.1+
Features
Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black
Gender
Unisex
Description
Zenon Z12 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.