Zoro Homepage

Bulk Dispenser, 3 Compartments, Silver

  • Mfr # BK313-0300

  • Zoro # G3940881


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Depth
18 7/32 in
Height
17 3/64 in
Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK313-0300
Zoro #
G3940881
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 7/32 in
Height
17 3/64 in
Width
5 3/4 in
Overall Height
17 15/16 in
Compartment Size
6 in W x 15-51/64 in H x 5-7/16 in D
Overall Depth
5 3/4 in
Overall Width
18 3/16 in
Compartment Width
6 in
Compartment Depth
5.43 in
Compartment Height
15.8 in

Details

Item
Bulk Dispenser
Color
Silver
Material
Stainless Steel
Mounts On
Wall
Dispenses
Bouffant Caps, Ear Plugs, Gloves, Shoe Covers
Number of Compartments
3
Includes
Dispenser
Product Type
Bulk Dispenser
Compatible Dispensing Product
Bouffants, Earplugs, Gloves, Shoe Covers

Description

Bulk Dispenser, Overall Height 17 15/16 in, Overall Width 18 3/16 in, Overall Depth 5 3/4 in, Number of Compartments 3, Mounting Style Wall, Dispenses Bouffant Caps, Ear Plugs, Gloves, Shoe Covers, Material Stainless Steel, Color Silver, Compartment Size 6 in W x 15-51/64 in H x 5-7/16 in D, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.