Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Your Cough Compliance Kit

  • Mfr # BD114-0012

  • Zoro # G7679674


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Hybrid
Depth
17 in
Height
58.06 in
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD114-0012
Zoro #
G7679674
UPC #
674506005229
Country of Origin
United States

Dimensions

Depth
17 in
Height
58.06 in
Width
22.25 in

Details

Color
Quartz Beige
Material
Hybrid

Description

Cover Your Cough Compliance Kit BOWMAN Respiratory Hygiene Station (RS004-0212) BOWMAN Floor Stand (KS010-0412) BOWMAN Sign Holder (MP-075)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.