Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Your Cough Compliance Kit

  • Mfr # BD211-0033

  • Zoro # G7679717


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry/Transparent
Material
Hybrid
Depth
4.45 in
Height
22.3 in
Width
17.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD211-0033
Zoro #
G7679717
UPC #
674506005762
Country of Origin
United States

Dimensions

Depth
4.45 in
Height
22.3 in
Width
17.9 in

Details

Color
Cherry/Transparent
Material
Hybrid

Description

Cover Your Cough Compliance Kit BOWMAN Respiratory Hygiene Station (RS001-0233) BOWMAN Sign Holder - Vertical (MP-070)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.