Zoro Homepage

Cover Your Cough Compliance Kit

  • Mfr # BD322-0012

  • Zoro # G7679543


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz/Transparent
Material
Hybrid
Depth
5.47 in
Height
24.08 in
Width
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD322-0012
Zoro #
G7679543
UPC #
674506006165
Country of Origin
United States

Dimensions

Depth
5.47 in
Height
24.08 in
Width
13.8 in

Details

Color
Quartz/Transparent
Material
Hybrid

Description

Cover Your Cough Compliance Kit BOWMAN Respiratory Hygiene Station (RS002-0212) BOWMAN Sign Holder - Vertical (MP-070)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.