This item is Discontinued.

Bowman Dispensers Deluxe Rolling Storage Cart W/ 5" Casters CT204-0000

Deluxe Rolling Storage Cart W/ 5" Casters (Discontinued)

  • Mfr # CT204-0000
  • Zoro # G800918137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT204-0000
Zoro #
G800918137
UPC #
674506010254
Country of Origin
United States

Dimensions

Overall Height
42.25 in
Overall Length
17.75 in
Overall Width
23.5 in

Details

Material
Hybrid
Color
White

Description

Versatile: Use as a Phlebotomy, IV, Vaccination, Refreshment, Craft Organization Cart and more. Lightweight with easy and comfortable maneuvering. Large work surface with integrated lip to keep items on cart. Industry-recognized 5" locking casters for quality and durability. Ergonomic design promotes superior posture and reduces back and shoulder strain. Constructed of White Powder-Coated Aluminum Composite Material (ACM), High Density Polyethylene (HDPE), Clear Polycarbonate, and Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.