Shop BOWMAN DISPENSERS
See all product information
Create Account
Eye Shield Dispenser, Stack Tower, 12 Pairs, PETG, 12 in H x 6 in W x 7 7/16 in D, Clear
- Mfr # PD003-0111
- Zoro # G8955274
product price:Â
$
71.99
/ea
Key Features
Dispenser Style
Stack Tower
Overall Height
12 in
Overall Width
6 in
Overall Depth
7 7/16 in
Material
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD003-0111
- Zoro #
- G8955274
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Shield Dispenser
- Dispenser Style
- Stack Tower
- Material
- PETG
- Wall Mounting
- Yes
- Capacity
- 12 Pairs
- Dispensing Method
- Open
- Dispenser Lid Style
- Open
- Dispenser Contains
- Eye Shields
- Holds
- Box of Preassembled Eye Frames and Shields
- Color
- Clear
- Center-to-Center Mounting Hole Spacing
- 9 1/4 in
- Number of Compartments
- 1
- Number of Eyewear
- 12
- Shell Material
- PETG
- Wire Color
- Clear
- Traction Material
- PETG
Dimensions
- Overall Height
- 12 in
- Overall Width
- 6 in
- Overall Depth
- 7 7/16 in
Description
Eye Shield Dispenser, Capacity 12 Pairs, Center-to-Center Mounting Hole Spacing 9 1/4 in, Color Clear, Dispenser Contains Eye Shields, Dispenser Style Stack Tower, Dispensing Method Open, Material PETG, Mounting Location Wall, Number of Compartments 1, Opening Diameter Not Applicable, Overall Depth 7 7/16 in, Overall Height 12 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.