Shop BOWMAN DISPENSERS
See all product information
Create Account
Eyewear Dispenser, Tray, 6 Pairs, PETG, 3 7/16 in H x 9 1/4 in W x 6 15/16 in D, Clear, 1 Box
- Mfr # CP-072
- Zoro # G8954084
product price:Â
$
66.99
/ea
Key Features
Dispenser Style
Tray
Overall Height
3 7/16 in
Overall Width
9 1/4 in
Overall Depth
6 15/16 in
Material
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-072
- Zoro #
- G8954084
- UPC #
- -
- Country of Origin
- United States
- Item
- Eyewear Dispenser
- Dispenser Style
- Tray
- Material
- PETG
- Wall Mounting
- Yes
- Capacity
- 6 Pairs
- Dispensing Method
- Hinged Lid
- Dispenser Lid Style
- Hinged Lid
- Dispenser Contains
- Glasses
- Holds
- Up to (6) Pairs
- Color
- Clear
- Number of Compartments
- 1
- Dispenser Features
- Rubber Feet
- Dispenser Layout
- 1 Box
- Center-to-Center Mounting Hole Spacing
- 7 1/2 in
- Number of Eyewear
- 6
- Shell Material
- PETG
- Wire Color
- Clear
- Traction Material
- PETG
Dimensions
- Overall Height
- 3 7/16 in
- Overall Width
- 9 1/4 in
- Overall Depth
- 6 15/16 in
Description
Eyewear Dispenser, Capacity 6 Pairs, Center-to-Center Mounting Hole Spacing 7 1/2 in, Color Clear, Dispenser Contains Glasses, Dispenser Features Rubber Feet, Dispenser Layout 1 Box, Dispenser Style Tray, Dispensing Method Hinged Lid, Material PETG, Mounting Location Wall, Number of Compartments 1, Opening Diameter Not Applicable, Overall Depth 6 15/16 in, Overall Height 3 7/16 in, Overall Width 9 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.