Zoro Homepage

Glove Dispenser, Beige, Wall Mount, ABS

  • Mfr # GL500-0212

  • Zoro # G900494074


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
ABS
Depth
4 in
Height
20 1/4 in
Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL500-0212
Zoro #
G900494074
UPC #
674506008824
Country of Origin
United States

Dimensions

Depth
4 in
Height
20 1/4 in
Width
15 3/4 in

Details

Item
Glove Dispenser
Color
Beige
Material
ABS
Box Opening Orientation
Front
Dispenser Features
Bag Slot
Dispenser Contains
Standard Glove Box
Fill Direction
Left Load, Right Load
Box Orientation
Vertical
Dispenser Orientation
Horizontal, Vertical
Dispenser Layout
(5) Boxes
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dispenser Features Bag Slot, Dispenser Layout (5) Boxes, Fill Direction Left Load, Right Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Beige, Depth 4 in, Height 20 1/4 in, Material ABS, Width 15 3/4 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.