Glove Dispenser, Steel Wire, Holds (2) Boxes , White , 8-1/8 in H x 11 in W x 3-3/4 in D

  • Mfr # GL022-0613

  • Zoro # G3716706


product price:  $34.69
/pk 2, $17.35/ea

Key Features

Color
White
Material
Steel Wire
Depth
3 3/4 in
Height
8 1/8 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL022-0613
Zoro #
G3716706
UPC #
-
Country of Origin
China

Dimensions

Depth
3 3/4 in
Height
8 1/8 in
Width
11 in
Size
8-1/8 in H x 11 in W x 3-3/4 in D

Details

Item
Glove Dispenser
Color
White
Material
Steel Wire
Holds
(2) Boxes
Mounts On
Wall
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Dispenser Contains
Standard Glove Box
Fill Direction
Left Load, Right Load, Top Load
Box Opening Orientation
Front
Dispenser Layout
(2) Boxes
Box Orientation
Horizontal or Vertical
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 8-1/8 in H x 11 in W x 3-3/4 in D, Dispenser Layout (2) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 8 1/8 in, Material Steel Wire, Width 11 in, Holder Mount Location Wall, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.