Zoro Homepage

Glove/Tissue Box Dispenser - Single-Designer-Leaves

  • Mfr # GL111-P008

  • Zoro # G100494089


product price: $47.69
/ea

Key Features

Color
Full Print
Material
PETG
Depth
3.95 in
Height
9.85 in
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL111-P008
Zoro #
G100494089
UPC #
674506007773
Country of Origin
United States

Dimensions

Depth
3.95 in
Height
9.85 in
Width
5.7 in

Details

Color
Full Print
Material
PETG

Description

Glove Box Dispenser - Single; Holds one box of gloves, Flexible Spring, Two-way keyholes for vertical or horizontal wall mounting, Leaves Printed PETG Plastic, .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.