Zoro Homepage

BOWMET Metric Plain Brg 14 X 16 X 20 mm

  • Mfr # BMP 14 16 20

  • Zoro # G015857764


product price: $9.69
/ea

Key Features

System of Measurement
Metric
Bore Diameter
14 mm
Overall Length
20 mm
For Housing Bore Range
16 to 16.018 mm
Bore Diameter Tolerance
+0.000 to +0.043 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 14 16 20
Zoro #
G015857764
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
14 mm
Overall Length
20 mm
Bore Diameter Tolerance
+0.000 to +0.043 mm
For Shaft Size
13.957 to 13.984 mm
Outside Diameter
16 mm

Details

System of Measurement
Metric
For Housing Bore Range
16 to 16.018 mm
Material Group
Metallic
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 14 mm, For Housing Bore Range 16 to 16.018 mm, For Shaft Size 13.957 to 13.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 16 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.