3 Bolt Flng Brg, Radial, 1 3/16in Bore

  • Mfr # SUCFB206-19

  • Zoro # G6581715


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCFB206-19
Zoro #
G6581715
UPC #
4550253021650
Country of Origin
Multiple

Dimensions

Bolt Size
M10
Bore Diameter
1-3/16 in
Mount Hole Center-to-Center Length
1-1/4 in
Overall Length
3-1/8 in
Overall Width
1-37/64 in
Overall Height
5-19/64 in
Flange Thickness
3/8 in
Center Height
3-3/4 in
Mount Hole Center-to-Center Height
1 7/8 in
Back Side to Center Width
0.709 in
Mounting Bolt Size
M8
Mount Hole Size
0.393 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
3,440 lbf
Seal Material
Silicone
Series
206
Includes
(3) Set Screws
Bore Type
Cylindrical
Rolling Element Rows
1
Housing Material Grade
440C
Static Radial Load Capacity
2,585 lbf
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Finish
Unfinished
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Included Bearing
SUC206-19
Lubrication Openings
One Zirc Fitting
For Environment
Food and Beverage
Maximum Speed
4,300 RPM
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.