Zoro Homepage

BOWMET Metric Plain Brg 45 X 50 X 25 mm

  • Mfr # BMP 45 50 25

  • Zoro # G315857303


product price: $50.89
/ea

Key Features

Minimum Temperature
-250 Degrees C
Material Group
Metallic
For Housing Bore Range
50 to 50.025 mm
Bore Diameter
45 mm
For Shaft Size
44.936 to 44.975 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 45 50 25
Zoro #
G315857303
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
45 mm
For Shaft Size
44.936 to 44.975 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Overall Length
25 mm
Outside Diameter
50 mm

Details

Minimum Temperature
-250 Degrees C
Material Group
Metallic
For Housing Bore Range
50 to 50.025 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 45 mm, For Housing Bore Range 50 to 50.025 mm, For Shaft Size 44.936 to 44.975 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 50 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.062 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.