Zoro Homepage

BOWMET Plain Brg 1 X 1 1/8 X 1 Inch

  • Mfr # BMPI 16 18 16

  • Zoro # G315857457


product price: $24.95
/ea

Key Features

Outside Diameter
1 1/8 in
Overall Length
1 in
System of Measurement
Inch
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 16 18 16
Zoro #
G315857457
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
1 1/8 in
Overall Length
1 in
Bore Diameter
1 in

Details

Item
Plain Sleeve Bearing
System of Measurement
Inch

Description

Plain Sleeve Bearing, Bore Diameter 1 in, Outside Diameter 1 1/8 in, Overall Length 1 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.