Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 115 120 90

  • Zoro # G315857624


product price: $388.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
114.910 to 114.964 mm
Material Group
Metallic
Bore Diameter
115 mm
Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.087 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 115 120 90
Zoro #
G315857624
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
114.910 to 114.964 mm
Bore Diameter
115 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Overall Length
90 mm
Outside Diameter
120 mm

Details

Material Group
Metallic
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Minimum Temperature
-250 Degrees C
For Housing Bore Range
120 to 120.035 mm

Description

Plain Sleeve Bearing, Bore Diameter 115 mm, For Housing Bore Range 120 to 120.035 mm, For Shaft Size 114.910 to 114.964 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 120 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.087 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.