Plain Sleeve Bearing
Mfr # BMP 155 160 60
Zoro # G415857647
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
155 mm
System of Measurement
Metric
Material Group
Metallic
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 155 160 60
Zoro #
G415857647
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
155 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
For Shaft Size
154.894 to 154.957 mm
Overall Length
60 mm
Outside Diameter
160 mm
Details
System of Measurement
Metric
Material Group
Metallic
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
For Housing Bore Range
160 to 160.04 mm
Maximum Temperature
300 Degrees C
Description
Plain Sleeve Bearing, Bore Diameter 155 mm, For Housing Bore Range 160 to 160.04 mm, For Shaft Size 154.894 to 154.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 160 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.