Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 165 170 90

  • Zoro # G615857522


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
170 to 170.04 mm
Plain Bearing Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 165 170 90
Zoro #
G615857522
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
90 mm
Bore Diameter
165 mm
For Shaft Size
164.894 to 164.957 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Outside Diameter
170 mm

Details

Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
170 to 170.04 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Material Group
Metallic
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 165 mm, For Housing Bore Range 170 to 170.04 mm, For Shaft Size 164.894 to 164.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 170 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.