Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 300 305 90

  • Zoro # G915857505


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
305 mm
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Overall Length
90 mm
For Shaft Size
299.863 to 299.944 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 300 305 90
Zoro #
G915857505
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
305 mm
Overall Length
90 mm
For Shaft Size
299.863 to 299.944 mm
Bore Diameter
300 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm

Details

Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
Material Group
Metallic
For Housing Bore Range
305 to 305.052 mm

Description

Plain Sleeve Bearing, Bore Diameter 300 mm, For Housing Bore Range 305 to 305.052 mm, For Shaft Size 299.863 to 299.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 305 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.