Zoro Homepage

Sleeve Bearing, 100 mm, Bronze

  • Mfr # BMF 100 105 60 - 120 X 2.5

  • Zoro # G815857544


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Flange Diameter
120 mm
Lubricant Material
PTFE
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 100 105 60 - 120 X 2.5
Zoro #
G815857544
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
120 mm
For Shaft Size
100 to 100.087 mm
Outside Diameter
105 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Overall Length
60 mm
Bore Diameter
100 mm
Flange Thickness
2.5 mm

Details

Lubricant Material
PTFE
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
System of Measurement
Metric
Standards
RoHS
For Environment
Chemical, Food and Beverage
For Housing Bore Range
105 to 105.035 mm
Plain Bearing Material
Bronze
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
Material Grade
C72900
Color
Black
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.