Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 120 mm, Bronze

  • Mfr # BMF 120 125 80 - 140 X 2.5

  • Zoro # G415857487


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
2.5 mm
Lubricant Material
PTFE
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Minimum Temperature
-418 Degrees F
Outside Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 120 125 80 - 140 X 2.5
Zoro #
G415857487
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Outside Diameter
125 mm
For Shaft Size
120 to 120.087 mm
Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Bore Diameter
120 mm
Flange Diameter
140 mm

Details

Lubricant Material
PTFE
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Material Grade
C72900
For Environment
Chemical, Food and Beverage
For Housing Bore Range
125 to 125.04 mm
Standards
RoHS
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Item
Sleeve Bearing
Color
Black

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.