Sleeve Bearing, 130 mm, Bronze
Mfr # BMF 130 135 60 - 155 X 2.5
Zoro # G015857474
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
PTFE
Flange Thickness
2.5 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
Outside Diameter
135 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 130 135 60 - 155 X 2.5
Zoro #
G015857474
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Thickness
2.5 mm
Outside Diameter
135 mm
Overall Length
60 mm
Bore Diameter
130 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Flange Diameter
155 mm
For Shaft Size
130 to 130.1 mm
Details
Lubricant Material
PTFE
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
Color
Black
Lubrication Type
Self Lubricating
Maximum Temperature
572 Degrees F
Standards
RoHS
Resistance Properties
Chemical Resistant
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Plain Bearing Material
Bronze
System of Measurement
Metric
For Housing Bore Range
135 to 135.04 mm
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.