Zoro Homepage

Sleeve Bearing, 20 mm, Bronze

  • Mfr # BMF 20 23 15 - 30 X 1.5

  • Zoro # G215857489


product price: $14.59
/ea

Key Features

For Shaft Size
20 to 20.052 mm
Flange Type
Flanged
Color
Black
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 20 23 15 - 30 X 1.5
Zoro #
G215857489
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
20 to 20.052 mm
Bore Diameter
20 mm
Outside Diameter
23 mm
Flange Diameter
30 mm
Flange Thickness
1.5 mm
Overall Length
15 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm

Details

Flange Type
Flanged
Color
Black
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage
System of Measurement
Metric
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Lubrication Type
Self Lubricating
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
Standards
RoHS
Item
Sleeve Bearing
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
Minimum Temperature
-418 Degrees F
For Housing Bore Range
23 to 23.021 mm

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.