Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=54.0in P=0.50in W=18.50in
Mfr # 540H18.50
Zoro # G311082136
product price:Â $784.99
/ea
Free Shipping & Returns
Key Features
Top Width
18.50 in
Pitch
1/2 in
Number of Teeth
108
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
540H18.50
Zoro #
G311082136
UPC #
746041159047
Country of Origin
Spain
Dimensions
Top Width
18.50 in
Outside Length
54 in
Belt Trade Size
H
Pitch Length
54 in
Details
Pitch
1/2 in
Number of Teeth
108
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Industry Number
540H18.50
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.