Zoro Homepage

Sleeve Bearing, 30 mm, Bronze

  • Mfr # BMF 30 34 25 - 45 X 2

  • Zoro # G815857483


product price: $36.49
/ea

Key Features

For Environment
Chemical, Food and Beverage
Lubricant Material
PTFE
Standards
RoHS
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 30 34 25 - 45 X 2
Zoro #
G815857483
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
45 mm
Overall Length
25 mm
Outside Diameter
34 mm
For Shaft Size
30 to 30.052 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Bore Diameter
30 mm
Flange Thickness
2 mm

Details

For Environment
Chemical, Food and Beverage
Lubricant Material
PTFE
Standards
RoHS
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
Color
Black
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Item
Sleeve Bearing
Resistance Properties
Chemical Resistant
Material Grade
C72900
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
For Housing Bore Range
34 to 34.025 mm
Flange Type
Flanged

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.