Zoro Homepage

Sleeve Bearing, 40 mm, Bronze

  • Mfr # BMF 40 44 25 - 55 X 2

  • Zoro # G515857400


product price: $42.59
/ea

Key Features

Overall Length
25 mm
For Environment
Chemical, Food and Beverage
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 40 44 25 - 55 X 2
Zoro #
G515857400
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
25 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Flange Diameter
55 mm
For Shaft Size
40 to 40.062 mm
Outside Diameter
44 mm
Flange Thickness
2 mm
Bore Diameter
40 mm

Details

For Environment
Chemical, Food and Beverage
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant
Color
Black
Lubricant Material
PTFE
Flange Type
Flanged
For Housing Bore Range
44 to 44.025 mm
Lubrication Type
Self Lubricating
System of Measurement
Metric
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum Temperature
572 Degrees F
Standards
RoHS
Item
Sleeve Bearing
Plain Bearing Material
Bronze

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.