Zoro Homepage

Sleeve Bearing, 50 mm, Bronze

  • Mfr # BMF 50 55 35 - 65 X 2.5

  • Zoro # G715857385


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Flange Thickness
2.5 mm
System of Measurement
Metric
Outside Diameter
55 mm
Overall Length
35 mm
Resistance Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 50 55 35 - 65 X 2.5
Zoro #
G715857385
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Outside Diameter
55 mm
Overall Length
35 mm
Bore Diameter
50 mm
Flange Diameter
65 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
For Shaft Size
50 to 50.062 mm

Details

Item
Sleeve Bearing
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
55 to 55.03 mm
Maximum Temperature
572 Degrees F
Minimum Temperature
-418 Degrees F
Color
Black
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Lubricant Material
PTFE
Lubrication Type
Self Lubricating
Standards
RoHS
Flange Type
Flanged

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.