Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 50 mm, Bronze

  • Mfr # BMF 50 55 40 - 65 X 2.5

  • Zoro # G115857398


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Bore Diameter
50 mm
Plain Bearing Material
Bronze
Flange Thickness
2.5 mm
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 50 55 40 - 65 X 2.5
Zoro #
G115857398
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
50 mm
Flange Thickness
2.5 mm
Flange Diameter
65 mm
Outside Diameter
55 mm
For Shaft Size
50 to 50.062 mm
Overall Length
40 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm

Details

Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Standards
RoHS
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
Minimum Temperature
-418 Degrees F
For Housing Bore Range
55 to 55.03 mm
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Color
Black
For Environment
Chemical, Food and Beverage
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Flange Type
Flanged
Lubrication Type
Self Lubricating
Lubricant Material
PTFE

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.