Zoro Homepage

Sleeve Bearing, 50 mm, Bronze

  • Mfr # BMF 50 55 50 - 65 X 2.5

  • Zoro # G215857304


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Bore Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 50 55 50 - 65 X 2.5
Zoro #
G215857304
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
50 mm
Flange Thickness
2.5 mm
For Shaft Size
50 to 50.062 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
55 mm
Overall Length
50 mm
Flange Diameter
65 mm

Details

For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
System of Measurement
Metric
Standards
RoHS
Plain Bearing Material
Bronze
For Housing Bore Range
55 to 55.03 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
Item
Sleeve Bearing
Material Grade
C72900
Color
Black

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.