Sleeve Bearing, 70 mm, Bronze
- Mfr # BMF 70 75 35 - 85 X 2.5
- Zoro # G915857635
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
For Shaft Size
70 to 70.074 mm
Overall Length
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMF 70 75 35 - 85 X 2.5
- Zoro #
- G915857635
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- For Shaft Size
- 70 to 70.074 mm
- Overall Length
- 35 mm
- Bore Diameter
- 70 mm
- Flange Thickness
- 2.5 mm
- Flange Diameter
- 85 mm
- Bore Diameter Tolerance
- +0.000 to +0.074 mm
- Outside Diameter
- 75 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.