Zoro Homepage

Sleeve Bearing, 80 mm, Bronze

  • Mfr # BMF 80 85 40 - 100 X 2.5

  • Zoro # G615857645


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Resistance Properties
Chemical Resistant
Flange Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 80 85 40 - 100 X 2.5
Zoro #
G615857645
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
100 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Outside Diameter
85 mm
For Shaft Size
80 to 80.074 mm
Overall Length
40 mm
Flange Thickness
2.5 mm
Bore Diameter
80 mm

Details

Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Resistance Properties
Chemical Resistant
For Housing Bore Range
85 to 85.035 mm
Color
Black
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Material Grade
C72900
Standards
RoHS
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Flange Type
Flanged
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
System of Measurement
Metric
Lubricant Material
PTFE
Maximum Temperature
572 Degrees F

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.