Zoro Homepage

Sleeve Bearing, 80 mm, Bronze

  • Mfr # BMF 80 85 50 - 100 X 2.5

  • Zoro # G115857671


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
For Housing Bore Range
85 to 85.035 mm
Bore Diameter
80 mm
Minimum Temperature
-418 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 80 85 50 - 100 X 2.5
Zoro #
G115857671
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Diameter
100 mm
Outside Diameter
85 mm
For Shaft Size
80 to 80.074 mm
Overall Length
50 mm
Flange Thickness
2.5 mm

Details

Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
For Housing Bore Range
85 to 85.035 mm
Minimum Temperature
-418 Degrees F
Material Grade
C72900
Flange Type
Flanged
Color
Black
For Environment
Chemical, Food and Beverage
Standards
RoHS
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
Resistance Properties
Chemical Resistant
Plain Bearing Material
Bronze
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.