Shop BOWMET
See all product information
Create Account
Sleeve Bearing, 80 mm, Bronze
- Mfr # BMF 80 85 80 - 100 X 2.5
- Zoro # G715857514
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
For Shaft Size
80 to 80.074 mm
For Housing Bore Range
85 to 85.035 mm
Color
Black
Overall Length
80 mm
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMF 80 85 80 - 100 X 2.5
- Zoro #
- G715857514
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Sleeve Bearing
- For Housing Bore Range
- 85 to 85.035 mm
- Color
- Black
- Plain Bearing Material
- Bronze
- Flange Type
- Flanged
- Standards
- RoHS
- Lubricant Material
- PTFE
- Resistance Properties
- Chemical-Resistant
- For Environment
- Chemical, Food and Beverage
- Lubrication Type
- Self Lubricating
- Material Grade
- C72900
- Maximum PV
- 9.6 N/sq mm-mps
- Maximum Temperature
- 572 Degrees F
- Minimum Temperature
- -418 Degrees F
- System of Measurement
- Metric
- Application
- Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
- Wire Color
- Black
Dimensions
- For Shaft Size
- 80 to 80.074 mm
- Overall Length
- 80 mm
- Flange Thickness
- 2.5 mm
- Bore Diameter Tolerance
- +0.000 to +0.074 mm
- Outside Diameter
- 85 mm
- Flange Diameter
- 100 mm
- Bore Diameter
- 80 mm
- Wire Rope Length
- 80 mm
- Length
- 80 mm
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.